Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Temperature Data Logger
SDP

Catalog No. 15059002 Shop All Fisherbrand Products
Click to view available options
Certifications/Compliance:
CE

1 million reading storage capacity

Data logger plus data logging software (IFC200 (Cat. No. 15-060-036), makes starting, stopping and downloading simple and easy. Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R. The data can also be automatically exported to Excel™ for further calculations. Free firmware upgrades for the life of the product are available, so that data loggers already deployed in the field can grow with the technology. Units do not need to be returned to the factory for upgrades. The user can do this automatically from any PC.

 

  • Multiple start/stop function
  • Ultra-high speed download capability
  • One million reading storage capacity
  • Optional memory wrap
  • Battery life indicator
  • Optional password protection
  • Programmable high-low alarms
  • 10 year battery life (at 15-min. reading rate, ambient temp. 25°C
Temperature
  • Temperature Sensor: Precision RTD Element
  • Temperature Range: -40°C to +80°C (-40°F to +176°C)
  • Temperature Resolution: 0.01°C (±0.018°F)
  • Temperature Calibrated: Accuracy ±0.5°C (±0.9°F)
General
  • Memory: 1,000,000 readings; software configurable memory wrap; 330,000 readings in multiple start/stop mode
  • Reading rate: One reading every second to every 24 hours
  • Baud rate: 115,200
  • LED indicators: Red and Green
  • Push-button start and stop
  • ABS plastic case
  • Dimensions: 1.4 x 2.2 x 0.6 in. (3.6 x 5.6 x 1.6cm)
  • Operating environment: -40ã+80°C (-40°F to +176°C), 0%RHã95% RH noncondensing
  • Required interface package: IFC200 (Catalog no. 15-060-036)

 

Order Info

Requires cable and software (15-060-036).

Compliance

CE approved.

Specifications

Type Temperature Datalogger
Data Memory 1,000,000 Readings
Calibration Digital Calibration
Alarm Types High/Low, Selectable
Battery Type 3.6 V Lithium
Battery Life 10 Years
Certifications/Compliance CE
Interface IFC200 Interface
Material ABS Plastic
Model TEMP101A
Sensor Types Precision RTD Element
For Use With (Application) For cold chain, refrigerator and freezer monitoring, vaccine monitoring, warehouse mapping, HVAC
Temperature Resolution 0.01°C
Temperature Range (Metric) -40°C to +80°C
Operating Temperature (Metric) -40°C to +80°C
Weight (English) 0.8 oz.
Weight (Metric) 24 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.