Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments

Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Length (English) Needle:
1.96 in.
2 in.
3.14 in.
Model:
10F-BT-5/0.5C
10F-BT-8/0.47C
10F-BT-8/0.63C
10F-BT-8/22C
10F-BT-GT-5/0.47C
10F-BT-GT-5/0.63C
5F-BT-5/0.47C
Quantity:
1 Ea.
6 Pk.
Ea.
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Thermo Scientific instruments
Specifications
Specifications
Needle Gauge | 25 G |
Diameter (English) Outer Needle | 0.019 in. |
Diameter (Metric) Outer Needle | 0.5 mm |
For Use With (Application) | Gas chromatography |
Length (English) Needle | 1.96 in. |
Product Type | Autosampler Syringe |
Model | 10F-BT-5/0.5C |
Quantity | Ea. |
Volume (Metric) | 10 μL |
Needle Point Style | Cone |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction