Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments
SDP

Catalog No. p-4682053
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Length (English) Needle:
1.96 in.
2 in.
3.14 in.
Model:
10F-BT-5/0.5C
10F-BT-8/0.47C
10F-BT-8/0.63C
10F-BT-8/22C
10F-BT-GT-5/0.63C
5F-BT-5/0.47C
Quantity:
1 Ea.
Ea.

For reduced non specific sample interaction and increased analyte recovery

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Thermo Scientific instruments

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 1.96 in.
Product Type Autosampler Syringe
Model 5F-BT-5/0.47C
Quantity Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) Thermo AS3000, AS2000
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.