Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round-Bottom Flask
SCI_ED

Catalog No. s24509 Shop All Eisco Products
Click to view available options
:
100 mL

Round-Bottom Flask with glass tubing and rubber stopper.

  • Made from borosilicate glass
  • With 5.5 in. straight glass tubing

Specifications

Capacity (English) 3.38 oz.
Capacity (Metric) Media 100 mL
Color Clear
Description Boiling Flasks
Diameter (Metric) Tubing 0.12 in. inner
Capacity (Metric) 100 mL
Material Borosilicate Glass
Includes 5.5 in. straight glass tubing and rubber stopper
Product Type Round-bottom flask
Shape Round
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Round
Quantity 1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.