Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FlaskScrubber™ Vantage™ Glassware Washers
GREENER_CHOICESDP

Catalog No. 422101013 Shop All Labconco Corporation Products
Change view
Click to view available options
Amperage:
11 A
16.5 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
42-210-1013 16.5 A
42-210-1010 11 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 42-210-1013 Supplier Labconco™ Supplier No. 422101013
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware in critical washing environments.

Labconco FlaskScrubber™ Vantage Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware in critical environments such as pharmaceutical laboratories. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.  Vantage models reach a maximum of 93° C wash temperature and monitor water cleanliness with a standard conductivity sensor.

FlaskScrubber Vantage models utilize HEPA filtered forced air spindle injection and SpeedVent heat-management technology to quickly dry labware. All Vantage models include a 36-place lower spindle rack, dispensing pumps for liquid detergent and acid neutralizing rinse, and a batch viewing window. Vantage models may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of Spindle Injection and Standard racks
  • Max wash temperature 93° C removes tough contaminants
  • Conductivity sensor and HEPA-filtered forced air spindle drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks and detergent storage cabinet
  • 36-place Spindle Injection Rack included
  • Liquid detergent and acid neutralizing rinse aid pumps included

Specifications

Description FlaskScrubber Vantage Glassware Washer
Display Full-color Touch Screen
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Flow Rate Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
Max. Pressure 120 psi (inlet)
Min. Purified Water Pressure N/A, can be supplied from pressurized and non-pressurized sources
Volume (English) 6.73 ft.3 chamber volume
Volume (Metric) 190.6 L chamber volume
Wash Cycles 12 programs with 1 to 9 total cycles
Water Consumption As low as 12.9 L
Style Freestanding FlaskScrubber Vantage Glassware Washer with Window
Certifications/Compliance UL61010, CAN/CSA C22.2, CE
For Use With (Application) Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
Includes Lower spindle rack
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 120°F
Inlet Water Temperature (English) Max. 160°F
Inlet Water Temperature (Metric) Max. 71°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 49°C
Depth (English) 27.8 in.
Depth (Metric) 70.6 cm
Dimensions (D x W x H) Interior 27.8 x 32.2 x 32.2 to 36.1 in.
Height (English) 32.2 to 36.1 in.
Height (Metric) 81.8 to 91.7 cm
Width (English) 32.2 in.
Width (Metric) 81.8 cm
Weight (English) Shipping 294 lb.
Weight (Metric) Shipping 133.4 kg
Amperage 16.5 A
Electrical Requirements 230 V, 50/60 Hz, 16.5 A, 3 P
Voltage 208/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.