Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Flat Bottom Boiling Flask with Narrow Neck
Shop All Eisco Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
6000 mL
Description
- Flat bottom boiling flask
- Made from high quality borosilicate glass
- Narrow neck design
- Beaded rim
- As per DIN ISO 1773 standard
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
Color | Clear |
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating Liquids |
Height (English) | 5.25 in. |
Height (Metric) | 13.33 cm |
Length (English) | 2.75 in. |
Length (Metric) | 7.0 cm |
Neck Style | Narrow |
Width (English) | 2.75 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction