Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Flat Shelf Carts
SCI_ED

Catalog No. p-2364782 Shop All Newell Rubbermaid Inc Products
Click to view available options
Dimensions (L x W x H):
45.2 x 25.9 x 33.2 in.
Color:
Black
Description:
Lipped shelf
This item is not returnable. View return policy

Catalog No. S68056

Supplier: Rubbermaid™ FG452088BLA/EMD

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for transport of oversized, bulky items

  • Load capacity: 500 lb. (227kg)
  • Sturdy structural foam construction won't rust, dent, chip or peel
  • Rounded corners protect walls and furniture
  • Lightweight and maneuverable
  • Large, nonmarking casters

Order Info

Small cart L x W x H: 16 x 38 x 33 in. . Large cart L x W x H: 45.25 x 24.88 x 33.25 in. . Optional middle shelf available for both sizes.

Specifications

Product Type Utility Cart
Color Black
Description Lipped shelf
Dimensions (L x W x H) 45.2 x 25.9 x 33.2 in.
For Use With (Application) Designed for transport of oversized, bulky items
Handle Material Polypropylene
Height (English) 33.2 in.
Height (Metric) 84.5 cm
Includes 4 in. large nonmarking swivel casters
Length (English) 45.2 in.
Length (Metric) 114.9 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
Material Polypropylene
No. of Shelves 2
Shelf Material Polypropylene
Size Medium
Width (English) 25.9 in.
Width (Metric) 65.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.