Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Flexible Brushes

Click to view available options
Length (English):
11.8 in.
14.17 in.
16.9 in.
For Use With (Equipment):
1000mL flasks
250mL flasks
500mL flasks
Description
Soft, single row of bristles fits easily into flask necks.
- Plastic handle bends to allow bristles to fit into container
- Handle has hanging ring
Specifications
Specifications
Product Type | Flexible Brush |
Bristle Type | Soft |
Handle Material | Plastic |
Handle Type | Flexible |
Diameter (English) Bristle | 1.3 in. |
Diameter (Metric) Bristle | 3.5 cm |
For Use With (Equipment) | 250mL flasks |
Includes | Hanging ring |
Length (English) | 11.8 in. |
Length (English) Bristle | 3.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction