Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Flexible Brushes
SCI_ED

Catalog No. p-2377023
Change view
Click to view available options
Length (English):
11.8 in.
14.17 in.
16.9 in.
For Use With (Equipment):
1000mL flasks
250mL flasks
500mL flasks
Catalog No. Length (English) For Use With (Equipment)
S30410B 14.17 in. 500mL flasks
S30410C 16.9 in. 1000mL flasks
S30410A 11.8 in. 250mL flasks
3 options

Catalog No. S30410B

Supplier: Justman Brush Company J620364

Only null left
Add to Cart
Add to Cart

Soft, single row of bristles fits easily into flask necks.

  • Plastic handle bends to allow bristles to fit into container
  • Handle has hanging ring

Specifications

Product Type Flexible Brush
Bristle Type Soft
Handle Material Plastic
Handle Type Flexible
Diameter (English) Bristle 1.4 in.
Diameter (Metric) Bristle 3.8 cm
For Use With (Equipment) 500mL flasks
Includes Hanging ring
Length (English) 14.17 in.
Length (English) Bristle 3.9 in.
Length (Metric) 36 cm
Length (Metric) Bristle 10 cm
No. of Bristle Rows 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.