Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Flexible Discharge Tubing for seripettor™ Bottletop Dispensers

Catalog No. p-8543028 Shop All BrandTech Scientific Products
Click to view available options
For Use With (Equipment):
2 and 10mL Seripettor and Seripettor Pro bottletop dispenser

PTFE dosing tube is spiraled with a length of 800mm. For use with seripettor™ Bottletop Dispensers.

  • Spiraled PTFE dosing tube
  • Length: 800mm
  • Includes safety handle
  • Not suitable for peroxide
TRUSTED_SUSTAINABILITY

Specifications

Product Type Flexible Discharge Tube
Material PTFE
For Use With (Equipment) 2 and 10mL Seripettor and Seripettor Pro bottletop dispenser
Includes Safety handle
Length (English) 31.49 in.
Length (Metric) 800 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.