Learn More
Description
- Colored bands for easy identification
- 17 mm long, 1/16 in. laser-welded ends
- 316 Stainless Steel
- Outer Diameter: 1/32 in.
- Tolerances: ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D.
Specifications
Specifications
| Type | Tubing |
| Color | Red |
| Tolerance | ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D. |
| Description | Ends: 1/16 in. |
| Diameter (English) Inner | 0.005 in. |
| Overall Length (Metric) | 600 mm |
| Material | Stainless Steel (316) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
