Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Flexible Premium Grade Stainless Steel Tubing
SDP

Catalog No. 06611770 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Overall Length (Metric):
105 mm
150 mm
200 mm
280 mm
400 mm
600 mm
700 mm
800 mm
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
0.020 in.
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner
06-611-770 105 mm 0.007 in.
06-611-762 105 mm 0.005 in.
06-611-763 150 mm 0.005 in.
06-611-764 200 mm 0.005 in.
06-611-765 280 mm 0.005 in.
06-611-766 400 mm 0.005 in.
06-611-767 600 mm 0.005 in.
06-611-768 700 mm 0.005 in.
06-611-769 800 mm 0.005 in.
06-611-771 150 mm 0.007 in.
06-611-773 280 mm 0.007 in.
06-611-774 400 mm 0.007 in.
06-611-775 600 mm 0.007 in.
06-611-776 700 mm 0.007 in.
06-611-777 800 mm 0.007 in.
06-611-779 105 mm 0.010 in.
06-611-780 150 mm 0.010 in.
06-611-781 200 mm 0.010 in.
06-611-782 280 mm 0.010 in.
06-611-783 400 mm 0.010 in.
06-611-784 600 mm 0.010 in.
06-611-785 700 mm 0.010 in.
06-611-786 800 mm 0.010 in.
06-611-787 105 mm 0.020 in.
06-611-789 200 mm 0.020 in.
06-611-791 400 mm 0.020 in.
06-611-792 600 mm 0.020 in.
06-611-793 700 mm 0.020 in.
06-611-794 800 mm 0.020 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 06-611-770 Supplier Restek™ Supplier No. 27789
Add to Cart
Add to Cart

Ideal for all plumbing in UHPLC systems

  • Colored bands for easy identification
  • 17 mm long, 1/16 in. laser-welded ends
  • 316 Stainless Steel
  • Outer Diameter: 1/32 in.
  • Tolerances: ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D.

Specifications

Type Tubing
Color Yellow
Tolerance ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D.
Description Ends: 1/16 in.
Diameter (English) Inner 0.007 in.
Overall Length (Metric) 105 mm
Material Stainless Steel (316)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.