Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Flint Glass Tubing
SDPSCI_ED

Catalog No. p-7085823 Shop All United Scientific Supplies, Inc Products
Click to view available options
Diameter (Metric) Outer:
5 mm
6 mm
7 mm
8 mm

Flint Glass Tubing for easy bending, blowing, and sealing of soft glass apparatus.

  • Fine quality flint glass tubing.
  • For easy bending, blowing and sealing of soft glass apparatuses.
  • Available in various diameters.
  • Overall Length: 24 in.
  • Sold per pound.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.16 in.
Diameter (Metric) Inner 4 mm
Material Flint Glass
Diameter (English) Outer 0.2 in.
Diameter (Metric) Outer 5 mm
Overall Length (English) 24 in.
Overall Length (Metric) 60.96 cm
Thickness (English) 0.2 in.
Thickness (Metric) 5 mm
For Use With Glass Tubing Cutter
Color Clear
Product Type Flint Glass Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.