Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fluophase™ PFP Drop-in Guard Cartridges

Catalog No. p-3647730
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm

Offer convenience, economy and effective protection for extending column lifetime

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Features of Fluophase PFP (Perfluorophenyl) Solid Phase

  • Perfluorinated phases provide unique selectivity
  • Extra retention and selectivity for halogenenated compounds
  • Excellent for taxane analysis

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 4 mm
Stationary Phase PFP
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.