Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
EVOS™ Olympus™ 40X Oil Objective, fluorite, coverslip-corrected
Click to view available options
Quantity:
1 each
Description
- Can be used to view images with different magnification
- Coverslip-corrected objective that is optimized for imaging through #1.5 coverslips
- Offers optical performance from visible light to near infrared light
- Meets needs across spectrum of magnifications and optical specifications

Specifications
Specifications
Type | Objective Lens |
Product Line | Olympus |
For Use With (Equipment) | EVOS™ FL Auto Imaging System, EVOS™ FL Color Imaging System, EVOS™ FL Imaging System, EVOS™ XL Core Imaging System, EVOS™ XL Imaging System |
Includes | Vessels, Slides, Cell Culture Dishes, Flasks, Microtiter Well Plates |
Focus Distance | 0.2 mm |
Lens Type | Fluorite |
Magnification | 40X |
Numerical Aperture | 1.30 |
Quantity | 1 each |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction