Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Wesco™ Folding Hand Truck
SDP

Catalog No. p-200110048 Shop All New Pig Corporation Products
Change view
Click to view available options
Load Bearing Capacity (English):
110 lb.
175 lb.
275 lb.
550 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-200-126 110 lb.
17-200-127 275 lb.
17-200-128 550 lb.
17-200-129 175 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-200-126 Supplier New Pig Supplier No. MTL711
Only null left
Add to Cart
Add to Cart

Hand-cart your boxes and other loads while saving storage space with this folding hand truck.

  • Loading capacity up to 550 lb.
  • Rubber Tread Poly Hub.
  • Noseplate

Specifications

Type Fold-up Hand Truck
Holds Dolly
Load Bearing Capacity (English) 110 lb.
Load Bearing Capacity (Metric) 49.9 kg
Material Aluminum
Color Black
Dimensions (L x W) 15 x 12.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.