Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Formaldehyde Dehydrogenase (Formaldehyde: NAD+oxidoreductase)

Catalog No. p-3563476
Click to view available options
Quantity:
5 U
50 U

From Pseudomonas putida

Activity: approx. 1.0U/mg solid. Unit Definition: One unit will oxidize 1.0 μmol of formaldehyde to formic acid per minute at pH 7.5 and 37°C. Lyophilized powder.

TRUSTED_SUSTAINABILITY

Specifications

Concentration ≥1 U/mg
Color Off-White
For Use With (Application) Formaldehyde Dehydrogenase is used as a biosensor for the presence of Formaldehyde in pharmaceuticals, waste Water, vaccines and industrial products
Content And Storage 0°C
Source Pseudomonas putida
Quantity 5 U
Product Type Formaldehyde Dehydrogenase
Form Lyophilized Powder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.