Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foss™ Digestion System: Digestion Tubes
Click to view available options
Product Type:
Straight-sided Tube
Capacity (Metric):
100 mL
250 mL
Quantity:
20/Pk.
40/Pk.
8/Pk.
Description
- Volumetric tubes with constriction at neck recommended for applications where the digestate requires dilution to a fixed volume before analyses such as FIA, SFA, and AA
Specifications
Specifications
Product Type | Straight-sided Tube |
Capacity (English) | 8.45 oz. |
Capacity (Metric) | 250 mL |
For Use With (Application) | Digestion applications |
Quantity | 8/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction