Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foss™ Digestion System: Digestion Tubes

Catalog No. p-141255
Click to view available options
Product Type:
Straight-sided Tube
Capacity (Metric):
100 mL
250 mL
Quantity:
20/Pk.
40/Pk.
8/Pk.

Straight-sided tubes recommended for the majority of digestion applications

  • Volumetric tubes with constriction at neck recommended for applications where the digestate requires dilution to a fixed volume before analyses such as FIA, SFA, and AA

Specifications

Product Type Straight-sided Tube
Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
For Use With (Application) Digestion applications
Quantity 20/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.