Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FP Diamond™ Energy-Absorbing Lanyard

Lightweight and streamlined design

Specifications

Length (English) 6 ft.
Material Polyester
View More Specs

Products 5
Catalog Number Mfr. No. Connector Types Leg Configuration Price Quantity & Availability  
Catalog Number Mfr. No. Connector Types Leg Configuration Price Quantity & Availability  
19-160-0197
View Documents
MSA™
10023971
Two HL64 Double-Leg N/A N/A N/A
19-160-0199
View Documents
MSA™
10047290
Two GL3100 Double-Leg N/A N/A N/A
19-160-0198
View Documents
MSA™
10045938
Two HL64 Single-Leg N/A N/A N/A
19-130-3894
View Documents
MSA™
10045936
HL2000 Single-Leg N/A N/A N/A
19-160-0196
View Documents
MSA™
10023970
Two HL2000 Double-Leg N/A N/A N/A
Description

Description

Connects the back (dorsal) D-ring of MSA full-body harnesses to a qualified anchorage and anchorage connector

  • Keeps average fall arrest forces below 900 lb.
  • Durable polyester sheath for increased abrasion and UV resistance
  • Pouchless design for lighter weight and more comfortable wear
  • Aluminum or zinc-plated steel snaphooks with auto-close and lock
  • Highly visible deployment tag
  • Swivel HL200 harness connection
  • Single-leg configuration is bi-directional to make training easier, while twin-leg configuration allows for 100% tie off

Compliance

US: ANSI/ASSE Z359.13, Z359.3; OSHA 29 CFR 1910.66, ASTM F887-005; CAN: Z259.11-05

Specifications

Specifications

6 ft.
Polyester
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.