Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Women's FR/CP Lab Coats
Shop All Red Kap Industries Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Nomex™ IIIA fabric prevents clothing ignition during short-duration thermal incidents and emergency exposure to flame
- ShieldCXP repels small amounts of liquid chemicals that are either dropped or splashed on the fabric
- Nomex™ knit cuffs are fire resistant but do not provide chemical protection - these are typically covered by gloves
- Black lay-down collar
- Concealed snap front closure
- Splash-resistant side pass-through for easy inner pocket access
- Pockets include one double-stitched chest pocket and two large double-stitched lower front pockets with snap flaps
- Available in a variety of sizes
- Includes a waistband in the back for a more tailored fit
Certifications
NFPA 2112 UL-Certified
Compliance
Meets NFPA 2112 Standard on Flame Resistance Clothing for Protection of Industrial Personnel Against Short-Duration Thermal Exposure from Fire. UL certified.
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | 2X-Large |
| Gender | Women's |
| Material | Nomex IIIA |
| Color | Royal Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction