Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers for Incubator
Shop All H-B Instrument Company Products
Click to view available options
Length (Metric) Probe:
50 mm
75 mm
Bottle Size:
30 mL Plastic Bottle
60 mL Plastic Bottle
Bottle Fill:
Glass Beads
Organic Liquid
Description
- Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized
Certifications
ISO 17025, CE marked
Specifications
Specifications
Bottle Fill | Glass Beads |
Bottle Size | 30 mL Plastic Bottle |
Calibration Points | 37°C Incubator |
For Use With (Application) | Digital verification of sample temperatures inside incubators |
Height (English) | 4.5 in. |
Height (Metric) | 114 mm |
Length (English) Probe | 2 in. |
Length (Metric) Probe | 50 mm |
Probe Type | Stainless Steel |
Resolution | 0.1°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction