Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Frio-Temp™ Digital Verification Thermometers

Catalog No. p-8757006
Click to view available options
For Use With (Application):
Freezer Calibration
General Calibration
Incubator Calibration
Refrigerator Calibration
Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C
Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C

Calibrated specicifally to verify samples in temperatures in freezers, refrigerators, incubators and ovens.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked

Specifications

Bottle Fill Glass Beads
Bottle Size 30 mL
Calibration Points 0, 100°C
For Use With (Application) General Calibration
Height (English) 0.7 in.
Height (Metric) 18 mm
Includes Alarm, Timer
Length (English) Cable 3.5 ft.
Length (English) Probe 4.1 in.
Length (Metric) Cable 1 m
Length (Metric) Probe 105 mm
Resolution 1°C/°F; 1 second
Width (English) 2 in.
Temperature Range (English) -50/300°C
Temperature Range (Metric) -58°F to +572°F
Battery Type AAA
Accuracy ±1°C from -20/130°C; ±2°C from -50/-21°C and 131/200°C; otherwise ±4°C
Width (Metric) 51 mm
Show More Show Less

Includes Prop 65 Cancer and Reproductive Harm warnings

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.