Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Frit for Omnifit™ Column Endpiece
Click to view available options
For Use With (Equipment):
10 mm Bore
Pore Size:
10 μm
Description
- End pieces are equipped with porous frits
- Frits can be made up of sintered metal, glass or plastic
- Can also be used to keep packing material in place
- Easily exchangeable

Specifications
Specifications
For Use With (Equipment) | 10 mm Bore |
Material | PTFE |
Packaging Quantity | 20 Pk. |
Type | Frit |
Pore Size | 10 μm |
Omnifit is a registered trademark of Diba Industries
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction