Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Frits for Precolumn MicroFilters
Click to view available options
Material:
PEEK
Specifications
Specifications
Description | 0.045 x 0.031 x 0.192 in. (W x D x H) |
Diameter (English) Frit | 0.031 in. |
For Use With (Equipment) | Precolumn Microfilter Assembly |
Material | PEEK |
Packaging Quantity | 10/Pk. |
Porosity | 0.5 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction