Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Frontier™5306 Mini Centrifuge
SCI_ED

Catalog No. s43248
Click to view available options
Capacity:
8 x 1.5/2 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

OHAUS Frontier 5306 is powerful and convenient mini centrifuge for simple and rapid liquid separation. Frontier 5306 also has quick release design in which rotors can be removed and installed without use of any tools.

Quiet Operation:
  • Low voltage power input, quiet motor, and rubber base that absorbs vibrations
  • Keeps operational noise to minimum and reduces disruptions in laboratory

Protective Features:

  • Many safety attributes, including low voltage power input, sturdy lid
  • Two safety switches which immediately stop rotors, lid open while in rotation
  • Imbalance sensor also stops centrifuge if rotors become imbalanced or sudden shock occurs
  • Protects operator from being injured by high-speed spinning rotors

Simple One-Step Operation:

  • Takes simple operation to new level
  • Place sample in centrifuge, close lid, and system begins to rotate after switching on
  • Not even one button press is needed in order to separate your sample
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 x 1.5/2 mL
Max. Speed 6,000 rpm
Max. RCF 2,000 x g
Height (English) Exterior 5 in.
Height (Metric) Exterior 12.8 cm
Width (English) Exterior 5.9 in.
Width (Metric) Exterior 15 cm
Type Mini Centrifuge
Description Tubes: 0.2PCR/0.2mL/0.5mL/1.5mL/2mL
Electrical Requirements 100/240 V 50/60 Hz
Depth (English) 6.6 in.
Depth (Metric) 16.8 cm
Refrigerated No
Net Weight 2.3 lb. (1.1 kg)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.