Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ Full-Size Flexible Skeleton Model
Shop All Walter Products Products

Click to view available options
Quantity:
1
Description
- High quality, durable life-size model made from high quality medical PVC
- All movable parts are joined by connectors, and utilized in such a way to allow movement around the joint
- Hands and feet are wire mounted to demonstrate their natural position
- Both the arms and legs are removable for further study
- The removable skull features a movable jaw, removable skullcap, suture lines and a full dentition
- Bones are cast individually from naturally colored plastic with anatomical detail
- Comes pelvic mounted on a roller base and supplied with a diagram
- Key structures are numbered and sutures have been highlighted
- Corresponding key card included
Specifications
Specifications
| For Use With (Application) | Education |
| Height (Metric) | 170 cm |
| Includes | Skeleton & roller stand |
| Material | PVC |
| Quantity | 1 |
| Size | Life-Size |
| Weight (Metric) | 11.79 kg |
| Product Type | Model, Skeleton, Flexible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction