Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Fuses
SCI_ED

Catalog No. p-7146844 Shop All Eisco Products
Click to view available options
Amperage:
1 A
2 A
3 A
5 A
500 mA

Catalog No. S40922

Supplier: Eisco™ PH1008A

Only null left
Add to Cart
Add to Cart

5mm x 20mm quick blow fuses feature clear transparent glass to see if fuse wire is broken

  • Standard 5 mm x 20 mm fuse
  • Clear transparent glass to see if fuse wire is broken
  • 250 V
  • Quick blow fuse

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Quick-blow Fuse
For Use With (Equipment) Fuse wire
Length (English) 0.8 in.
Length (Metric) 20 mm
Material Glass
Voltage 250 V
Amperage 500 mA
Color Silver/Clear
Diameter (Metric) 5 mm
Electrical Requirements 250 V, 500 mA
For Use With (Application) Electrical circuits
Height (English) 0.2 in.
Height (Metric) 20 mm
Includes 1 fuse
No. per Pack 1 Ea.
Width (English) 0.2 in.
Width (Metric) 5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.