Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Polykor™ Blended Gloves, Double Dipped Nitrile Coating Micro-Surface Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Length (English):
9.7 in.
10 in.
10.4 in.
10.8 in.
11.2 in.
Length (Metric):
24.5 cm
25.5 cm
26.5 cm
27.5 cm
28.4 cm
Description
- Seamless knit construction increases comfort and breathability
- PolyKor™ blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
- Double-dipped nitrile micro-surface coating is impermeable to provide an elevated grip in dry and oily conditions
- Coating is infused with thousands of tiny suction cup pockets that create a vacuum effect to dispense fluids away on contact
- Knit wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water and ultraviolet light
- Washable
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Salt and Pepper, Black |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Latex Free | Yes |
Material | PolyKor Fiber |
Product Type | Cut-resistant Gloves |
Size | Small |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction