Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto Ergo Mate Lite Anti-Fatigue Overshoes
Impacto Ergo Mate Lite Anti-Fatigue Overshoes are single layer, anti-slip soles with a 150 lb. weight capacity
Manufacturer: Impacto G87903BS
Description
- Allows the muscles to expand and contract naturally
- Improve circulation dramatically reducing pain and fatigue
- Protects the heel, and sole of the shoe from wear and tear
- Extremely durable and machine washable
Specifications
Unisex | |
Hook & Loop Closure | |
4 in. | |
12 in. | |
Polymer | |
Anti-Fatigue EVA Foam | |
Anti-Slip Tread | |
9.07 g | |
12.7 cm |
CE Certified | |
Black | |
10.16 cm | |
30.48 cm | |
Men's: 6 - 7 / Women's: 7 - 8 | |
Polymer PVC | |
2 lb. | |
5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title