Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Gallbladder, Cross Section
Shop All Eisco Products

Click to view available options
Quantity:
1 Ea.
Description
- Pre-cleaned glass slide with ground edges.
- Size: 25 x 77 mm (1 x 3 in.)
- Professionally stained samples for best visualization.
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards.
- Shows characteristic gallbladder tissues including columnar epithelium, serous membrane and muscular layers.
Specifications
Specifications
Biosafety Level | 1 |
Concentration | 10% |
Classification | Histology |
Material | Glass |
Mounting Type | Cross Section |
Quantity | 1 Ea. |
Specimen Type | Gallbladder |
Size | 25 x 77 mm (1 x 3 in.) |
Slide Type | Prepared Slide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction