Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Gamma Irradiated Trash Bag
SDP

Catalog No. p-7203252
Click to view available options
Dimensions (L x W):
24 x 28 in.
55 x 36 in.
No. per Pack:
1 Ea.
10 Pk.
100 Pk.
2 Pk.
5 Pk.

Pre-sterilized trash bags for pharmaceutical cleanrooms. Simplify the removal of waste from your aseptic cleanroom without introducing external sources of microbial contamination.

  • Packaged in an ISO6 cleanroom
  • 2 mil clear polyethylene
  • Each package includes a lot number for traceability
  • Certificates of Conformance and Irradiation sent with shipment
  • Packaged in Tyvek™/Mylar Chevron Peel Pouches

Specifications

Autoclavable Not Autoclavable
Capacity (English) 15 gal.
Capacity (Metric) 56.9 L
Certifications/Compliance COC, Certificate of Irradiation
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Cleaning
For Use With (Equipment) Trash Bin
Material LDPE
Sterility Sterile
Thickness (Metric) 0.05 mm
No. per Pack 1 Ea.
Sterilization Method Gamma Irradiated
Thickness (English) 2 mil
Dimensions (L x W) 55 x 36 in.
Length (English) 55 in.
Length (Metric) 139.7 cm
Width (English) 36 in.
Width (Metric) 91.4 cm
Product Type Cleanroom Bags
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.