Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Gamma Protection Disposal Bins

For short-term storage of contaminated pipets or pipet tips.
Specifications
Capacity (Metric) | 6 L |
---|---|
Capacity (English) | 1.25 gal. |
Color | Black |
Length (Metric) | 18.7 cm |
Width (Metric) | 18 cm |
Catalog Number | Height (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Height (Metric) | Price | Quantity & Availability | ||||||
S29128
![]() |
29.7 cm | N/A | N/A | N/A | |||||
Description
- Shields ga mma-emitting isotopes such as 125, 32P, 51CR, 35S, 33P, 3H, and 14C
- Bins consist of a polyethylene liner; a thick, 0.125 in. (3 mm) lead barrier; and a black acrylic exterior with nonskid feet
Specifications
6 L | |
Black | |
18 cm | |
Polyethylene | |
Acrylic |
1.25 gal. | |
18.7 cm | |
Non skid feet | |
For short term storage of isotopes and contaminated labware |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title