Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell GAMMEX™ PI Plus Glove-in-Glove System
Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Pre-Donned Double-Gloving System: Saves valuable donning time
- 50% Less Inner Packaging: Reduced environmental footprint
- Skin-Friendly PI Formulation: No sensitization to known allergens*

Specifications
Specifications
Certifications/Compliance | AS/NZS 4179|ASTM D3577|ASTM D7160|ASTM F739|EN 16523-1|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|ISO 10282|JIS T9107 |
Accelerator Free | Yes |
Applications | Laboratory |
AQL | 0.65 |
Color | Green |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 16.93 ± 1.97 mil |
Finger Thickness (Metric) | 0.43 ± 0.05 mm |
Hand | Specific |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction