Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell GAMMEX™ Non-Latex PI Surgical Gloves
Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Optimal allergy protection: Being non-latex, these polyisoprene surgical gloves eliminate the risk of a latex allergy while minimizing sensitization to a Type IV chemical allergy as chemical accelerators known to cause skin allergies have been eliminated from its skin-friendly formulation
- Superior comfort and dexterity: Ansell's proprietary soft yet strong formulation delivers exceptional fit and feel
- Excellent grip and sensitivity: The smooth surface of these surgical gloves has a micro-textured finish to ensure confident handling and instrument grip during the most rigorous procedures
- Effortless donning and doffing: A unique internal coating aids dry and damp hand donning, either when first donned or during intra-operative changes
- Chemo-tested: Tested to ASTM D6978, these GAMMEX™ sterile gloves are safe to use with a wide range of chemotherapy drugs

Specifications
Specifications
Certifications/Compliance | ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282, JIS T9107 |
Certifications/Compliance (Europe) | AS/NZS 4179, , EN 16523-1, EN 455 1-4 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 0.65 |
Color | White |
Disposable | Single-use |
Exterior Finish | Smooth |
Finger Thickness (English) | 9.06 to 0.79 mil |
Finger Thickness (Metric) | 0.23 to 0.02 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction