Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Gas Generating Bottles
Shop All GSC Products

Click to view available options
Type:
Gas Generating Bottle (250 mL)
Gas Generating Bottle (500 mL)
Description
- Includes a bottle, two-hole rubber stopper, glass thistle tube, and a 90° bent glass connecting tube
- Glass bottle, Capacity: 250 to 500mL
Specifications
Specifications
| Includes | Bottle, two-hole rubber stopper, glass thistle tube (either straight or rounded), 90° bent glass connecting tube |
| Type | Gas Generating Bottle (250 mL) |
| For Use With (Application) | Useful in generating and collection of gases such as hydrogen |
| Material | Glass |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction