Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Gas Washing Bottle



Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Porosity:
Coarse
Extra Coarse
Specifications
Specifications
Capacity (Metric) | 125 mL |
Material | Borosilicate Glass |
Type | Fritted |
Porosity | Coarse |
Standard Taper Joint | ST/NS 45/50 |
Height (Metric) | 290 mm |
For Use With (Application) | Organic Synthesis |
Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction