Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ GC Inlet Liners

Click to view available options
Diameter (Metric) Inner:
3 mm
3.4 mm
4 mm
5 mm
Diameter (Metric) Outer:
5 mm
6 mm
6.2 mm
6.3 mm
8 mm
Length (Metric):
54 mm
78.5 mm
92 mm
95 mm
105 mm
112 mm
Product Type:
Packed Column Liner
Split FocusLiner
Split Inlet Liner
Split/Splitless FocusLiner
Split/Splitless Inlet Liner
Split/Splitless Liner
Split/Splitless Tapered FocusLiner
Splitless Inlet Liner
Description
For use with GC instruments
- All liners are deactivated using high temperature (420°C [788°F]) gas phase deactivation
- Supplied in blister packs to prevent contamination
- Reduced active sites mean no unwanted reaction in samples
- Include two tapered sections that secure the quartz wool plug for optimum needle tip wiping and sample transfer—also prevent quartz wool from shifting towards the septum or pushing down into the liner
- Provide excellent reproducibility
- Results in lower mass discrimination
- Fast FocusLiners have a narrow 2.3mm I.D. for use with 0.1mm I.D. capillary columns—narrow I.D. also results in smaller peak widths
- Quartz wool in some split liners promotes analyte mixing and results in better quantitation, provides a large surface area that aids in liquid sample vaporization, acts as a trap to collect nonvolatile residue from sample, and prevents sample from hitting the bottom of the injector before volatilization
- Tapers in some splitless liners minimize contact of analytes with the bottom of the injection port –especially useful for very active compounds; also channel analytes into column for a more robust column installation
Specifications
Specifications
Length (Metric) | 78.5 mm |
Product Type | Split/Splitless Liner |
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 6.3 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction