Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ GCxGC Selectivity Kits
SDP

Catalog No. 06610941 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.15 mm
0.18 mm
0.25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-610-941 0.18 mm
06-610-940 0.15 mm
06-610-942 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-610-941 Supplier Restek™ Supplier No. 15130
Add to Cart
Edge
Add to Cart

Wide range of stationary phases offers orthogonal separations

  • High thermal stability increases system ruggedness
  • Unrivaled column inertness for accurate analysis of active compounds
  • 0.15, 0.18, or 0.25 mm ID formats accommodate varying sample capacities, speeds, and detectors
  • Secondary columns come in convenient lengths (2 m) for economical methods development

Specifications

For Use With (Application) Orthogonal Separations Analysis
Film Thickness Various
Length (Metric) 2 m
Material Fused Silica
Packing Material Various
Coating Fused Silica
Includes Rxi™-1 MS Column, Rxi™-5Sil MS Column, Rxi™-XLB Column, Rxi™-17Sil MS Column, Rtx™-200 Column, Stabilwax™ Column, and Deactivated Universal Press-Tight Connectors (5/Pk.)
Quantity 1 Kit
Diameter (Metric) Variable
Stationary Phase Various
Diameter (Metric) Inner 0.18 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.