Learn More
Description
For use with aggressive acids, bases and for degassing solvents
- Naturally hydrophobic TefSep PTFE membrane filter will not release extractables into sample
- Cameo 17F. For HPLC solvent and gas chromatography
- Cameo 30F. For gas chromatography
- Sterilizes or clarifies aggressive solvents, acids and bases
- Use with vent filters to sterilize air, gases or aerosols
Manufactured by GE Infrastructure Water & Process Technologies.
Specifications
Specifications
| Material (Membrane) | PTFE |
| Pore Size | 0.22 μm |
| Filtration Area | 1.0 cm2 |
| Quantity | 200/Pk. |
| Type | Cameo 17F Syringe Filter |
| Volume (Metric) | 12 mL |
| Diameter (Metric) | 17 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.