Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Tricorn Glass Tubes

Catalog No. p-4948759 Shop All Cytiva Products
Click to view available options
Height (Metric):
50 mm
200 mm

Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Glass tube
Diameter (Metric) Inner 10 mm
Height (Metric) 50 mm
Material Borosilicate glass
Column Type Column Accesory
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.