Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Gel Staining Box
SCI_ED

Catalog No. S90147 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Material:
Polymethylpentene

Electrophoresis gels and membranes can be easily stained, fixed, destained and handled.

  • Choose clear polymethylpentene box for easier viewing or economical polypropylene box.
  • Drain (with LDPE plug) positioned lower than the floor of the box minimizes disturbance of gel during liquid drainage
  • Unaffected by temperatures from -94° to +158°F (-70° to +70°C)
  • Resistant to acids, alkalis and many solvents
  • Inside dimensions: 5L x 5W x 2 in.D (12.7 x 12.7 x 5.1 cm)
  • Capacity: 750 mL

Specifications

Color Clear
For Use With (Equipment) Electrophoresis Gels and Membranes
Type Gel Staining Box
Material Polymethylpentene
Temperature (English) Operating -94°F to +158°F
Temperature (Metric) Operating -70°C to +70°C
Volume (English) 25.3 oz.
Volume (Metric) 750 mL
Length (English) Interior 5 in.
Length (Metric) Interior 12.7 cm
Width (English) Interior 5 in.
Width (Metric) Interior 12.7 cm
Depth (English) Interior 2 in.
Diameter (Metric) Inside 5.1 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.