Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UVP GelSolo
Click to view available options
Wavelength:
254/302/365 nm
302 nm
302/365 nm
Filter Area:
20 x 20 cm
21 x 26 cm
25 x 26 cm
Transilluminator:
LM-20
LM-26
LMS-20
LMS-26
M-20V
M-26V
M-26XV
Voltage:
115 V
230 V
Description
- High quality, easy to use Gel Documention system ideal for capturing, saving and printing gel images.
- High resolution 5.0 MP camera
- Easy access to the high-contrast 8 to 48 mm, f/1.2 manual zoom lens for adjustment of aperture, zoom and focus
- Built-in 11.6 in. screen with intuitive image acquisition software
- Epi-white and epi-blue LED lights enable a variety of gel imaging applications
- 7 different UV transilluminator options available based on filter size (20 x 20 cm, 21 x 26 cm or 25 x 26 cm) and UV wavelength (302 nm, 302/365 nm or 254/302/365 nm)
- UV intensity is controllable on single wavelength model transilluminators
- Systems include a 3 position filter wheel and an Ethidium Bromide filter
- Additional emission filters and a variety of UV converter plates are available
- Analyze gels with the included VisionWorks analysis software
- Easy access data storage for saving images on the USB drive, to the system or network computer
- Side access doors for gel repositioning and cutting while viewing the gel on the screen
- Applications include fluorescent DNA gels, fluorescent protein gels and colorimetric protein gels
Specifications
Specifications
Display | Touchscreen |
Voltage | 115 V |
Depth (English) | 15.1 in. |
Height (English) | 31.7 in. |
Filter Area | 20 x 20 cm |
Width (English) | 39.4 in. |
Transilluminator | M-20V |
Wavelength | 302 nm |
Lens Type | 8 to 48 mm, f/1.2 manual zoom lens |
Camera Type | 5.0 megapixels |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction