Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ General Purpose Copper Tubing

Catalog No. p-7202932 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Outer:
1/4 in.
1/8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
11-101-6168 1/8 in.
11-100-4807 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-6168 Supplier MilliporeSigma™ Supelco™ Supplier No. 20520U
Only null left
Add to Cart
Add to Cart

Cleaned to ASTM B-280 Specifications

TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
Description Cleaned to ASTM B-280 Specifications
For Use With (Application) Gas Chromatography (GC)
Diameter (English) Inner 0.065 in.
Diameter (English) Outer 1/8 in.
Diameter (Metric) Inner 1.65 mm
Diameter (Metric) Outer 3.18 mm
Overall Length (English) 50 ft.
Material Copper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.