Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific General Purpose Microcentrifuge Tube with Attached Click-Seal Snap Cap

Catalog No. p-7112493
Click to view available options
Volume (Metric):
0.6 mL
Max. RCF:
30000
Increments:
0.2 mL

Features attached leak-resistant click-seal snap caps, each tube is molded with precise graduation marks for accurate measurements.

  • Attached leak-resistant click-seal snap caps
  • Molded with precise graduation marks for accurate measurements

Specifications

Cap Style Snap
Color Natural
Material Polypropylene
Increments 0.2 mL
No. per Pack 1000
Volume (Metric) 0.6 mL
Sterility Non-sterile
Graduated Yes
Max. RCF 30000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.