Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Longwood Elastomers General-Purpose Rubber Tubing
SCI_ED

Catalog No. p-2380922 Shop All Longwood Elastomers Inc Products
Encompass
Click to view available options
Diameter (English) Inner:
0.55 in.
1/4 in.
3/8 in.
Thickness (English):
0.062 in.
0.09 in.
0.12 in.
Color:
Black
Red
This item is not returnable. View return policy
This item is not returnable. View return policy

Comes in black and red for convenient identification.

  • Steam-cured, smooth, seamless tubing
  • High strength and flexibility
  • Length: 10 ft. (3.05m)

Specifications

Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Rubber
Diameter (English) Outer 1/2 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 10 ft.
Overall Length (Metric) 3 m
Thickness (English) 0.12 in.
Thickness (Metric) 3.2 mm
For Use With (Application) General purpose
Color Red
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.