Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ General-Purpose Tweezers
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
114 mm
152 mm
203 mm
Tip Style:
Angled Serrated, Broad
Broad
Curved Serrated, Medium
Long Angled Blunt
Precision:
Fine
General
High
Description
- Stainless steel
- Many styles offer acid resistance
- Angled with serrated broad point
Specifications
Specifications
| Tip Style | Curved Serrated, Medium |
| Length (English) | 4.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 114 mm |
| Product Type | Tweezers, General Purpose |
| Quantity (No. per Case) | Each |
| For Use With (Application) | For better control |
| Precision | General |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction