Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ General Storage Cabinet
GSA_VASCI_ED

Catalog No. s47358 Shop All Diversified Spaces Products
Click to view available options
Width (Metric) Exterior:
91.44 cm
121.92 cm
152.4 cm
Includes:
Doors
Doors and Drawers

Used for general storage of items.

  • Solid hardwood, solid maple and maple veneers construction
  • Earth-friendly UV finish
  • Hinged maple doors
  • 3-point locking system
  • Shelf Height: 1 in. (For 36 in. wide cabinet), 0.75 in. ( For 24, 30 in. wide cabinets)

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Includes Doors and Drawers
Color Tan
Product Type Equipment Storage Cabinet
Height (Metric) Exterior 213.36 cm
Width (Metric) Exterior 121.92 cm
Depth (Metric) Exterior 55.88 cm
Shelf Type 1 fixed, 4 adjustable
No. of Doors 2
Door Style Locking
Depth (English) Exterior 22 in.
Surface Coating Rubber base molding, UV finish
Width (English) Exterior 48 in.
No. of Shelves 5
Material Wood (Maple)
Height (English) Exterior 84 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.