Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Adapter Receivers
Shop All Eisco Products

Click to view available options
Standard Taper Joint No.:
14/23
19/26
24/29
Description
- With screw threads
- Made from high quality Borosilicate 3.3 Glass
- Screw threads provide additional lab safety
- Screw thread joints allow flasks to connect firmly with other glassware
- Autoclavable
Specifications
Specifications
| For Use With (Application) | Distillation set ups |
| Height (Metric) | 9 cm |
| Length (Metric) | 20 cm |
| Material | Borosilicate Glass (3.3) |
| Product Type | Receiver |
| Quantity | 1 |
| Standard Taper Joint No. | 24/29 |
| Width (Metric) | 10 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction