Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Aspirator Bottles with Tubulation
Shop All Eisco Products

Click to view available options
Capacity (Metric):
0.25 L
0.5 L
1 L
Description
Requires
8-10 mm neoprene tubing
- Made from high quality Borosilicate 3.3 glass
- Threaded tubing outlet fused to bottle
- For use with 8-10 mm neoprene tubing
- Tubing not included
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 0.5 L |
| Capacity (English) | 0.13 gal. |
| Color | Clear |
| Diameter (English) | 3.5 in. |
| For Use With (Application) | Liquid Solutions |
| Material | Borosilicate Glass |
| Length (Metric) | 8.89 cm |
| Sterility | Non-sterile |
| Weight (English) | 0.7 lb. |
| Width (Metric) | 11.43 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction